Withdrawal sleeve SNR
Inner diameter | 115 mm |
---|---|
Width | 90 mm |
Logistics dimensions (L x W x H) | 150x150x100 mm |
---|---|
Logistic Weight | 1250 g |
Inner diameter | 115 mm |
Width | 90 mm |
Series | AHX3200 |
Outer diameter | 215 mm |
Weight | 1.2 kg |
Usually arrives within 14 working days