Withdrawal sleeve
Inner diameter | 220 mm |
---|---|
Male thread | Tr260X4 |
Width | 154 mm |
Logistics dimensions (L x W x H) | 154x260x260 mm |
---|---|
Logistic Weight | 12000 g |
Inner diameter | 220 mm |
Male thread | Tr260X4 |
Width | 154 mm |
Series | AH..-H |
Material | Steel |
Outer diameter | 260 mm |
Usually arrives within 14 working days