Withdrawal sleeve
Inner diameter | 85 mm |
---|---|
Male thread | M100x2 |
Width | 79 mm |
Logistics dimensions (L x W x H) | 79x100x100 mm |
---|---|
Logistic Weight | 800 g |
Inner diameter | 85 mm |
Male thread | M100x2 |
Width | 79 mm |
Series | AH |
Material | Steel |
Outer diameter | 100 mm |
Usually arrives within 14 working days