Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SNR AHX2310 ACCESSORIES
SNR AHX2310 ACCESSORIES
Withdrawal sleeve SNR
References
snr:
AHX2310
rubix:
205A1517
ean:
3413520002725
Technical specifications
Inner diameter
45
mm
Width
50
mm
See all Specifications
Product details
Technical specifications
Product details : SNR AHX2310 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
54
x
54
x
50
mm
Logistic Weight
203
g
Inner diameter
45
mm
Width
50
mm
Series
ahx2300
Outer diameter
55
mm
Weight
0.21
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.09
excl. VAT
/
Each
£
54.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF WITHDRAWAL SLEEVE AH 24136
SNR AOH3260G ACCESSORIES
SNR AOH30/630 ACCESSORIES
SNR AOH24164 ACCESSORIES
SNR AOHX30/560 ACCESSORIES
NSK WITHDRAWAL SLEEVE AH3240
AOH3068G-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 3068 G
AH3130-AKN WITHDRAWAL SLEEVE AH 3130
AHX3222-AKN WITHDRAWAL SLEEVE AHX 3222
SKF WITHDRAWAL SLEEVE AOH 3152 G
SNR AHX3218 ACCESSORIES
AH312-AKN WITHDRAWAL SLEEVE AH 312
SNR AOH2260G ACCESSORIES
FAG WITHDRAWAL SLEEVE AHX317
AH3236-AKN WITHDRAWAL SLEEVE AH 3236