Withdrawal sleeve SNR
Inner diameter | 180 mm |
---|---|
Width | 145 mm |
Logistics dimensions (L x W x H) | 270x270x170 mm |
---|---|
Logistic Weight | 5776 g |
Inner diameter | 180 mm |
Width | 145 mm |
Series | AH3200 |
Outer diameter | 190 mm |
Weight | 5.3 kg |
Usually arrives within 14 working days