Withdrawal sleeve
Inner diameter | 180 mm |
---|---|
Male thread | Tr205X4 |
Width | 96 mm |
Logistics dimensions (L x W x H) | 96x205x205 mm |
---|---|
Logistic Weight | 3360 g |
Inner diameter | 180 mm |
Male thread | Tr205X4 |
Width | 96 mm |
Series | AH |
Material | Steel |
Outer diameter | 205 mm |
Usually arrives within 14 working days