References
FAG:AH3148
Rubix:238A1852
Manufacturer :0191392170000
EAN:4012801208765

Product details : FAG AH3148 WITHDRAWAL SLEEVE
Withdrawal sleeve AH, accessory rolling bearing, mechanical, finished part
Withdrawal sleeve AH, accessory rolling bearing, mechanical, finished part
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 154x260x260 mm |
|---|---|
| Logistic Weight | 12190 g |
| Inner diameter | 220 mm |
| Male thread | tr260x4 |
| Width | 154 mm |
| Outer diameter | 260 mm |
| Series | ah |
| Material | steel |
Show UNSPSC/ECL@SS
£ 1,208.47 excl. VAT
/ Each
£ 1,450.16 incl. VAT
- Usually arrives within 14 working days
