Flange bearing housing SNR
Inner diameter | 35 mm |
---|---|
Width | 25.4 mm |
Logistics dimensions (L x W x H) | 125x125x45 mm |
---|---|
Logistic Weight | 1625 g |
Inner diameter | 35 mm |
Width | 25.4 mm |
Series | ESF200 |
Number of holes | 4 |
Outer diameter | 72 mm |
Usually arrives within 14 working days