Flange bearing housing SNR
Inner diameter | 35 mm |
---|---|
Width | 25.4 mm |
Logistics dimensions (L x W x H) | 140x140x45 mm |
---|---|
Logistic Weight | 1840 g |
Inner diameter | 35 mm |
Width | 25.4 mm |
Series | ESFC200 |
Number of holes | 4 |
Outer diameter | 72 mm |
Usually arrives within 14 working days