Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR ESPF210 BEARING UNIT
SNR ESPF210 BEARING UNIT
Flange bearing housing SNR
References
snr:
ESPF210
rubix:
205A2634
ean:
3413529576920
Technical specifications
Inner diameter
50
mm
Width
30.2
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR ESPF210 BEARING UNIT
Technical specifications
Attributes
Logistic Weight
1
g
Inner diameter
50
mm
Width
30.2
mm
Series
espf200
Number of holes
3
Outer diameter
90
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.37
excl. VAT
/
Each
£
32.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SNR FE207 HOUSING
SNR ESFCE204 BEARING UNIT
FAG F509-B-L FLANGED HOUSING 167287000000
SNR FA204N HOUSING
SNR EXFLE210 BEARING UNIT
SNR FLZ210 HOUSING
SNR F211N HOUSING
SNR FEX15 HOUSING
SNR FLE211 HOUSING
SNR FS312 HOUSING
SNR F213 HOUSING
INA GEHCJT09-GG 0870821360000 FLANGED HOUSING
FAG F11205 383828300000
SNR FS324 HOUSING
SNR FLZ206 HOUSING