References
SNR:FAE207
Rubix:205A3619
EAN:3413520565459

Documents
Product details : SNR FAE207 HOUSING
Two-bolt flange with long hole for shaft adjustment, oval design
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 90 mm |
| Material | cast iron |
| Height | 44.4 mm |
| Length | 155 mm |
| Number of holes | 2 |
| Outer diameter | 51.1 mm |
Show UNSPSC/ECL@SS
£ 8.75 excl. VAT
/ Each
£ 10.50 incl. VAT
- Usually arrives within 14 working days
