References
Freudenberg Sealing Technologies:49383754
Rubix:251A9881
Manufacturer :49383754

Documents
Product details : DICHTOMATK 49383754 FREUDENBERG SEAL
Sealing ring with radial effects in compliance with DIN 3760 with an elastomeric casing, a metal cage and a sealing lip equipped with a spring and an atmospheric protective lip (WAS). Circumferential speed (m/s): <12.
Applications
Sealing of machines rotating parts, e.g: shafts, hubs and axes.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 60 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 1.04 excl. VAT
/ Each
£ 1.24 incl. VAT
- Usually arrives within 14 working days
