References
Freudenberg Sealing Technologies:40412110
Rubix:251A8372
Manufacturer :40412110

Documents
Product details : SIMRIT 40412110 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 7.5 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 36.75 excl. VAT
/ Each
£ 44.10 incl. VAT
- Usually arrives within 14 working days
