Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6313LLUCM/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6313LLUCM/5K, Outer diameter: 33 mm | Width: 65 mm | Inner diameter: 140 mm
Deep groove ball bearing NTN
References
ntn:
6313LLUCM/5K
rubix:
205A0482
ean:
4547359005752
Technical specifications
Inner diameter
140
mm
Outer diameter
33
mm
Width
65
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6313LLUCM/5K DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
140
mm
Outer diameter
33
mm
Width
65
mm
Sealing
Two rubber seals
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.24
excl. VAT
/
Each
£
65.09
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NTN 6911LLB/5K, Outer diameter: 80 mm | Width: 13 mm | Inner diameter: 55 mm
Deep groove ball bearing Timken 6005-Z/C3, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Deep groove ball bearing FAG 6302-C-2Z-C3>V, Outer diameter: 42 mm | Width: 13 mm | Inner diameter: 15 mm
Deep groove ball bearing SKF 6305 TN9/C3, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing NSK 6014MC3, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm
Deep groove ball bearing FAG HC6209-C-2Z-L207-C3, Width: 19 mm
Deep groove ball bearing NTN 6210LLBC3/5K, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep groove ball bearing NTN 6206LLB/5K, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing NTN 6315LLUC3/5K, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 75 mm
Deep groove ball bearing SKF 6005-Z/C3, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Deep groove ball bearing NTN 6318LLUC3/5K, Outer diameter: 190 mm | Width: 43 mm | Inner diameter: 90 mm
Deep groove ball bearing SKF W 637/3-2Z, Outer diameter: 6 mm | Width: 3 mm | Inner diameter: 3 mm
Deep groove ball bearing SNR 63005EE, Outer diameter: 47 mm | Width: 16 mm | Inner diameter: 25 mm
Deep groove ball bearing NTN 6901ZZ/5K, Outer diameter: 24 mm | Width: 6 mm | Inner diameter: 12 mm
Deep groove ball bearing NSK 6209NR, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm