Deep groove ball bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 68 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 15x68x68 mm |
---|---|
Logistic Weight | 192 g |
Inner diameter | 40 mm |
Outer diameter | 68 mm |
Width | 15 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 60 |
Material | Steel |
Cage | Polyamide |
Usually arrives within 14 working days