SKF Deep groove ball bearing 6303 Series
Inner diameter | 15 mm |
---|---|
Outer diameter | 42 mm |
Width | 13 mm |
Logistic Weight | 76,8 g |
---|---|
Inner diameter | 15 mm |
Outer diameter | 42 mm |
Width | 13 mm |
Sealing | Open |
Bearing Clearance | C4 |
Series | 6302 |
Material | Bearing steel |
Cage | Polyamide |
Usually arrives within 14 working days