Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
RHP 7020A5TRDULP4 BEARING (PAIR)
Precision / Spindle bearing RHP 7020A5TRDULP4, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 48 mm
Precision / Spindle bearing RHP
References
rhp:
7020A5TRDULP4
rubix:
380A2873
manufacturer :
7020A5TRDULP4 RR 5
Technical specifications
Inner diameter
100
mm
Outer diameter
150
mm
Width
48
mm
See all Specifications
Product details
Technical specifications
Product details : RHP 7020A5TRDULP4 BEARING (PAIR)
Technical specifications
Attributes
Logistic Weight
2528
g
Inner diameter
100
mm
Outer diameter
150
mm
Width
48
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
680.84
excl. VAT
/
Each
£
817.01
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing NSK 7019A5TRDUMP3, Inner diameter: 95 mm | Outer diameter: 145 mm | Width: 48 mm
Precision / Spindle bearing SNR ML71909HVDUJ84S, Inner diameter: 45 mm | Outer diameter: 68 mm | Width: 12 mm
Precision / Spindle bearing SKF 7209 CD/P4ADGA, Inner diameter: 45 mm | Outer diameter: 85 mm | Width: 19 mm
Precision / Spindle bearing FAG B7020-C-T-P4S-UL, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 24 mm
Precision / Spindle bearing SNR 7006.HV.Q18J74, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
Precision / Spindle bearing SNR 7002HVQ21J74, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 9 mm
Precision / Spindle bearing SNR MLECH7010HVUJ74S
Precision / Spindle bearing SKF 71907 ACDGA/P4A, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm
Precision / Spindle bearing SKF 7005 CD/HCP4ADGB, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 12 mm
Precision / Spindle bearing NSK 7018A5TRSULP3, Inner diameter: 90 mm | Outer diameter: 140 mm | Width: 24 mm
Precision / Spindle bearing SNR 7208.H.G1DBJ74, Inner diameter: 40 mm | Outer diameter: 80 mm | Width: 18 mm
Precision / Spindle bearing FAG B71905-C-T-P4S-UL, Inner diameter: 25 mm | Outer diameter: 42 mm | Width: 9 mm
Precision / Spindle bearing NTN 7907UADG/GLP42, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm
Precision / Spindle bearing FAG B7016-E-T-P4S-UL, Inner diameter: 80 mm | Outer diameter: 125 mm | Width: 44 mm
Precision / Spindle bearing NTN 7918UCG/GNP42U3G, Inner diameter: 90 mm | Outer diameter: 125 mm | Width: 18 mm