Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
RHP PRCSN BEARING PAIR 7305ETDUMP4
Precision / Spindle bearing RHP 7305ETDUMP4, Inner diameter: 25 mm | Outer diameter: 62 mm | Width: 17 mm
Precision / Spindle bearing RHP
References
rhp:
7305ETDUMP4
rubix:
158A8487
manufacturer :
7305ETDUMP4 RR 5
Technical specifications
Inner diameter
25
mm
Outer diameter
62
mm
Width
17
mm
See all Specifications
Product details
Technical specifications
Product details : RHP PRCSN BEARING PAIR 7305ETDUMP4
Technical specifications
Attributes
Logistic Weight
472
g
Inner diameter
25
mm
Outer diameter
62
mm
Width
17
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
359.32
excl. VAT
/
Each
£
431.18
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing SNR 7213HG1UJ74, Inner diameter: 65 mm | Outer diameter: 120 mm | Width: 23 mm
Precision / Spindle bearing SNR 71913.CV.DBJ84, Inner diameter: 65 mm | Outer diameter: 90 mm | Width: 13 mm
Precision / Spindle bearing SNR MLE7006HVUJ74S, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
Precision / Spindle bearing FAG B7012-E-T-P4S-K5-UM, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
Precision / Spindle bearing SKF 71910 CD/P4ADGA, Inner diameter: 50 mm | Outer diameter: 72 mm | Width: 12 mm
Precision / Spindle bearing FAG B7217-E-T-P4S-UL, Inner diameter: 85 mm | Outer diameter: 150 mm | Width: 28 mm
Precision / Spindle bearing NSK 7007CTRSULP3, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm
Precision / Spindle bearing SNR ML7014CVUJ74S, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
Precision / Spindle bearing SNR ML7008CVDUJ84S, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm
Precision / Spindle bearing SKF 7014 CDGA/P4A, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
Precision / Spindle bearing SNR 7209.C.G1UJ74, Inner diameter: 45 mm | Outer diameter: 85 mm | Width: 19 mm
Precision / Spindle bearing FAG B71910-E-T-P4S-UL, Inner diameter: 50 mm | Outer diameter: 72 mm | Width: 12 mm
Precision / Spindle bearing SNR 7009.CV.DB.J94, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm
Precision / Spindle bearing FAG HSS71918-E-T-P4S-UL, Inner diameter: 90 mm | Outer diameter: 125 mm | Width: 18 mm
Precision / Spindle bearing FAG B7024-E-T-P4S-UL, Inner diameter: 120 mm | Outer diameter: 180 mm | Width: 28 mm