Angular contact ball bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 125 mm |
Width | 18 mm |
Logistic Weight | 565 g |
---|---|
Inner diameter | 90 mm |
Outer diameter | 125 mm |
Width | 18 mm |
Series | HSS719..-E-T-P4S |
Cage | Plastic |
Basic static load, radial - C0r | 17700 N |
Basic dynamic load, radial - Cr | 21900 N |
Sealing | Open |
Usually arrives within 14 working days