SNR - Precision ball bearings - ML7014CVUJ74S
Inner diameter | 70 mm |
---|---|
Outer diameter | 110 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 110x110x20 mm |
---|---|
Logistic Weight | 648 g |
Inner diameter | 70 mm |
Outer diameter | 110 mm |
Width | 20 mm |
Series | mto7000 |
Cage | phenolic resin |
Basic static load, radial - C0r | 17200 N |
Basic dynamic load, radial - Cr | 23700 N |
Sealing | open |
Usually arrives within 14 working days