Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
RHP PRCSN BEARING SINGLE 7308CTSULP4
Precision / Spindle bearing RHP 7308CTSULP4, Inner diameter: 40 mm | Outer diameter: 90 mm | Width: 23 mm
Precision / Spindle bearing RHP
References
rhp:
7308CTSULP4
rubix:
158A8875
manufacturer :
7308CTSULP4 RR 5
Technical specifications
Inner diameter
40
mm
Outer diameter
90
mm
Width
23
mm
See all Specifications
Product details
Technical specifications
Product details : RHP PRCSN BEARING SINGLE 7308CTSULP4
Technical specifications
Attributes
Logistic Weight
628
g
Inner diameter
40
mm
Outer diameter
90
mm
Width
23
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
217.82
excl. VAT
/
Each
£
261.38
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing SNR 7204.C.G1DBJ74, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 14 mm
Precision / Spindle bearing FAG B7203-E-T-P4S-DUL, Inner diameter: 17 mm | Outer diameter: 40 mm | Width: 12 mm
Precision / Spindle bearing NSK 7012CTRV1VSULP3, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
Precision / Spindle bearing SNR 71900.CV.DFJ74, Inner diameter: 10 mm | Outer diameter: 22 mm | Width: 6 mm
Precision / Spindle bearing FAG B7006-E-T-P4S-DUM, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
Precision / Spindle bearing NSK 7024A5TRDULP3, Inner diameter: 120 mm | Outer diameter: 180 mm | Width: 28 mm
Precision / Spindle bearing NTN 7916UADG/GNP42U3G, Inner diameter: 80 mm | Outer diameter: 110 mm | Width: 16 mm
Precision / Spindle bearing FAG B7005-C-T-P4S-UM, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 12 mm
Precision / Spindle bearing NSK 7219CTRDULP3, Inner diameter: 95 mm | Outer diameter: 170 mm | Width: 32 mm
Precision / Spindle bearing NTN 7002UADG/GLP42, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 9 mm
Precision / Spindle bearing FAG B71922-E-T-P4S-UM, Inner diameter: 110 mm | Outer diameter: 150 mm | Width: 20 mm
Precision / Spindle bearing SKF 7009 CD/P4ADGA, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm
Precision / Spindle bearing SNR 10RCH71922HVURJ74
Precision / Spindle bearing FAG B71921-E-T-P4S-UL, Inner diameter: 105 mm | Outer diameter: 145 mm | Width: 20 mm
Precision / Spindle bearing SNR 7008.CV.Q16J94, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm