Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
SNR 71900CVDFJ74 PRECISION BALL BEARINGS
Precision / Spindle bearing SNR 71900.CV.DFJ74, Inner diameter: 10 mm | Outer diameter: 22 mm | Width: 6 mm
SNR - Precision ball bearings - 10R71915CVUJ74
References
snr:
71900.CV.DFJ74
rubix:
394A4813
ean:
3413520487201
Technical specifications
Inner diameter
10
mm
Outer diameter
22
mm
Width
6
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 71900CVDFJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
Inner diameter
10
mm
Outer diameter
22
mm
Width
6
mm
Series
MTO71900
Sealing
Open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
204.18
excl. VAT
/
Each
£
245.02
incl. VAT
Usually arrives within 14 working days
Select variants (225)
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing NSK 7200CTRDUMP3, Inner diameter: 10 mm | Outer diameter: 30 mm | Width: 9 mm
Precision / Spindle bearing SNR ML7012CVUJ84S, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
Precision / Spindle bearing NSK 7206CTRDULP3, Inner diameter: 30 mm | Outer diameter: 62 mm | Width: 16 mm
Precision / Spindle bearing SNR 7008.CV.DU.J74, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 30 mm
Precision / Spindle bearing SNR CH7008HVDUJ74, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm
Precision / Spindle bearing FAG B7022-E-T-P4S-UM, Inner diameter: 110 mm | Outer diameter: 170 mm | Width: 28 mm
Precision / Spindle bearing FAG HCS7002-C-T-P4S-UL, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 9 mm
Precision / Spindle bearing SKF 7002 CD/P4A, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 9 mm
Precision / Spindle bearing FAG B7202-C-T-P4S-DUL, Inner diameter: 15 mm | Outer diameter: 35 mm | Width: 11 mm
Precision / Spindle bearing SNR 71914.CV.DUJ74, Inner diameter: 70 mm | Outer diameter: 100 mm | Width: 32 mm
Precision / Spindle bearing SNR 71907.CV.DUJ74, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 20 mm
Precision / Spindle bearing SNR MLECH7003CVQ16J74S, Inner diameter: 17 mm | Outer diameter: 35 mm | Width: 10 mm
Precision / Spindle bearing NTN BST25X62-1BDFP4, Inner diameter: 25 mm | Outer diameter: 62 mm | Width: 30 mm
Precision / Spindle bearing SNR 71905.CVQ16J84, Inner diameter: 25 mm | Outer diameter: 42 mm | Width: 9 mm
Precision / Spindle bearing SNR CH7002HVDUJ74, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 9 mm