Precision / Spindle bearing NTN 7002UADG/GLP42, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 9 mm
NTN - Precision ball bearings - 7000UADG/GLP42
See technical informationSee documentsReferences
NTN:7002UADG/GLP42
Rubix:205A0973
EAN:4547359873801



Documents
Product details : NTN 7002UADG/GLP42 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x32x9 mm |
|---|---|
| Logistic Weight | 30 g |
| Inner diameter | 15 mm |
| Outer diameter | 32 mm |
| Width | 9 mm |
| Sealing | open |
| Series | mto7000 |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 3550 N |
| Basic dynamic load, radial - Cr | 6350 N |
Show UNSPSC/ECL@SS
£ 76.93 excl. VAT
/ Each
£ 92.32 incl. VAT
- Delivery usually within ( 3 ) days
