Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
NSK PRCSN BEARING PAIR 7905CTDULP4
Precision / Spindle bearing RHP 7905CTRDULP4, Inner diameter: 25 mm | Outer diameter: 42 mm | Width: 18 mm
Precision / Spindle bearing RHP
References
rhp:
7905CTRDULP4
rubix:
100A9643
manufacturer :
7905CTRDULP4 RR 5
ean:
00747023153589
Technical specifications
Inner diameter
25
mm
Outer diameter
42
mm
Width
18
mm
See all Specifications
Product details
Technical specifications
Product details : NSK PRCSN BEARING PAIR 7905CTDULP4
Technical specifications
Attributes
Logistic Weight
84
g
Inner diameter
25
mm
Outer diameter
42
mm
Width
18
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
167.12
excl. VAT
/
Each
£
200.54
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing SNR 7003.HV.DF.J94, Inner diameter: 17 mm | Outer diameter: 35 mm | Width: 10 mm
Precision / Spindle bearing Timken 2MM9102WICRSUL, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 9 mm
Precision / Spindle bearing SNR 10R71922HVDBJ94
Precision / Spindle bearing NSK 7919A5TRDUMP3, Inner diameter: 95 mm | Outer diameter: 130 mm | Width: 18 mm
Precision / Spindle bearing SNR 7003.HV.Q16J84, Inner diameter: 17 mm | Outer diameter: 35 mm | Width: 10 mm
Precision / Spindle bearing SNR 7014CVDBJ84M27
Precision / Spindle bearing SKF 7218 ACDGA/P4A, Inner diameter: 90 mm | Outer diameter: 160 mm | Width: 30 mm
Precision / Spindle bearing SNR MLE71902CVDUJ84S, Inner diameter: 15 mm | Outer diameter: 28 mm | Width: 7 mm
Precision / Spindle bearing SNR 7013.CV.U.J94, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 18 mm
Precision / Spindle bearing FAG HC71912-C-T-P4S-UL, Inner diameter: 60 mm | Outer diameter: 85 mm | Width: 13 mm
Precision / Spindle bearing FAG B7030-C-T-P4S-UL, Inner diameter: 150 mm | Outer diameter: 225 mm | Width: 35 mm
Precision / Spindle bearing SNR CH.71908.CV.DBJ74, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm
Precision / Spindle bearing SNR 7213.C.G1DUJ74, Inner diameter: 65 mm | Outer diameter: 120 mm | Width: 23 mm
Precision / Spindle bearing SKF 7015 ACDGA/P4A, Inner diameter: 75 mm | Outer diameter: 115 mm | Width: 20 mm
Precision / Spindle bearing Timken MM40BS72TM, Inner diameter: 40 mm | Outer diameter: 72 mm | Width: 15 mm