Precision / Spindle bearing Timken MM40BS72TM, Inner diameter: 40 mm | Outer diameter: 72 mm | Width: 15 mm


Precision

References
timken:MM40BS72TM
rubix:396A9728
ean:0013992128720
Precision Ball Bearing -  MM40BS72TM
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter72 mm
Width15 mm
See all Specifications

Product details : TIMKEN MM40BS72TM PRECISION BALL SCREW SUPPORT BEARING


Our broad line of Timken® Fafnir® ball screw support bearings includes single- and double-row designs with a variety of mounting configurations. We offer flanged and non-flanged series for both standard and rotating nut mountings. Housed cartridge and pillow block units facilitate bolting to machine tool surfaces.

Strengths

Materials include clean steel for longer service life.; Incorporates tighter preload tolerances for chatter-free cutting and tighter width tolerances for easy fit without regrinding end caps.; Innovative cage design permits additional balls for higher load capacity.; Features ABEC 9/ISO P2 axial running tolerances to deliver maximum accuracy for precise tool positioning and repeatability.; Double-row series has integral, low-torque contact seals to exclude contaminants for reliable operation and extended service life.; Available in flanged (MMF) and nonflanged (MMN) series, simplifying installation for both standard and rotating nut mountings.

Applications

Motion control for grinding, milling and machining centers

Technical specifications


Attributes
Logistics dimensions (L x W x H)82x82x73 mm
Logistic Weight840 g
Packaged dimensions (D x W x H)82x82x73 mm
Package weight840 g
Inner diameter40 mm
Outer diameter72 mm
Width15 mm
Show UNSPSC/ECL@SS
£ 355.42 excl. VAT
/ Each
£ 426.50 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories