Precision / Spindle bearing FAG HC71912-C-T-P4S-UL, Inner diameter: 60 mm | Outer diameter: 85 mm | Width: 13 mm
Angular contact ball bearing
See technical informationReferences
FAG:HC71912-C-T-P4S-UL
Rubix:238A2640
Manufacturer :0384674700000
EAN:4012801735933

Product details : FAG HC71912-C-T-P4S-UL HYBRID CERAMIC SPINDLE BEARING
High speed spindle bearings HC719..-E, adjusted, in pairs or sets, contact angle α = 25°, with ceramic balls, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 174 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 85 mm |
| Width | 13 mm |
| Sealing | open |
| Series | hc719..-c-t-p4s |
| Cage | plastic |
Show UNSPSC/ECL@SS
£ 370.70 excl. VAT
/ Each
£ 444.84 incl. VAT
- Usually arrives within 14 working days
