Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Square for ratchet
APEXTOOL 10MM43 10MM 3/8 DRIVE SOCKET HEX MAG 43
APEXTOOL 10MM43 10MM 3/8 DRIVE SOCKET HEX MAG 43
Square for ratchet Apex Tool
References
apex tool:
10MM43
rubix:
4531078
Technical specifications
Square drive adapter
3/8
''
See all Specifications
Product details
Technical specifications
Product details : APEXTOOL 10MM43 10MM 3/8 DRIVE SOCKET HEX MAG 43
Technical specifications
Attributes
Square drive adapter
3/8
''
Square
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.35
excl. VAT
/
Each
£
23.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
APEXTOOL 10MM23 10MM 3/8 DRIVE SOCKET HEX LG 23
APEX BIT 1/4 SQ DRIVE SERVICE MPHTS-4
APEXTOOL 13MM13 13MM 3/8 SQUARE DIMP SOCKET 13
APEXTOOL 10MM15-D 10MM 1/2 SQUARE DRIVE VDB HEX 15-D
FACOM SQUARE DRIVE K.200E
APEXTOOL 8MM23 8MM 3/8 DRIVE SOCKET BI HEX LG 23
APEXTOOL 13MM03 13MM 3/8 DRIVE SOCKET HEX 03
FACOM S.234 1/2DRIVE OFFSET ADAPTOR
GEDORE 7612-00 9X12 1/4IN FIXED SQUARE DRIVE HEAD
FACOM SQUARE 3/4 M.230C1
APEXTOOL SOCKET 3/8 FEMALE SQUARE DRIVE 7MM23
APEXTOOL BIT 3/8 SQUARE DRIVE SERVICE SZ-3-7-8MM
APEX SKT 1/2 FML SQ DRV 16MM FM 87147090 MPSF-16MM15
BAHCO 1RMA/S4 SOCKET ADAPTOR SET
GEDORE 3/8DR9X12MMENDFITTNG 7612-01