References
Facom:S.234
Rubix:80024341
EAN:3148510581002



Product details : FACOM S.234 1/2DRIVE OFFSET ADAPTOR
1/2" offset
- 1/2" female square and 1/2" male square. Weight 0.173 kg Length 65 mm
- 1/2" female square and 1/2" male square. Weight 0.173 kg Length 65 mm
Strengths
Can be used on difficult-to-access nuts by shifting the axes of the heads.
Technical specifications
Attributes
| Logistic Weight | 173 g |
|---|---|
| Packaged dimensions (D x W x H) | 70x35x30 mm |
| Package weight | 172 g |
| Square drive adapter | 01/02/2025 '' |
Show UNSPSC/ECL@SS
£ 24.57 excl. VAT
/ Each
£ 29.48 incl. VAT
- Delivery usually within ( 14 ) days
