GEDORE 7612-00 9X12 1/4IN FIXED SQUARE DRIVE HEAD


Plug-in wrench-square 9x12 - 7612

References
gedore:7612-00
rubix:80316570
manufacturer :7672630
ean:4002805761205
brand logo
brand logo
Technical specifications
Square drive adapter1/4 ''
See all Specifications

Product details : GEDORE 7612-00 9X12 1/4IN FIXED SQUARE DRIVE HEAD


Rectangular fixed square head 1/4" SE 9x12 For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking Max. continuous load of ratchet according to DIN EN ISO 6789:2003 and/or maximum load of cavity

Technical specifications


Attributes
Logistic Weight70 g
Square drive adapter1/4 ''
Show UNSPSC/ECL@SS
£ 33.34 excl. VAT
/ Each
£ 40.01 incl. VAT
  • Usually arrives within 14 working days