References
Facom:M.230C1
Rubix:1239237
EAN:3148516591982

Product details : FACOM SQUARE 3/4 M.230C1
3/4" interchangeable male square
- Maximum Torque 1412 N.m.
- Square male 3/4" interchangeable, mounts on the reducer 1" to 3/4" (Ref M.230C).
- Presentation: burnished.
Weight: 111 g.
- Maximum Torque 1412 N.m.
- Square male 3/4" interchangeable, mounts on the reducer 1" to 3/4" (Ref M.230C).
- Presentation: burnished.
Weight: 111 g.
Technical specifications
Attributes
| Logistic Weight | 114 g |
|---|---|
| Packaged dimensions (D x W x H) | 40x19x19 mm |
| Package weight | 114 g |
| Square drive adapter | 1 - 3/4 '' |
Show UNSPSC/ECL@SS
£ 11.19 excl. VAT
/ Each
£ 13.43 incl. VAT
- Delivery usually within ( 14 ) days
