Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Square for ratchet
APEX 13MM IMPACT SOCKET MULTI SPLINED
APEX 13MM IMPACT SOCKET MULTI SPLINED
Square for ratchet Apex Tool
References
apex tool:
13MM15-D
rubix:
80121542
Technical specifications
Square drive adapter
1/2
''
See all Specifications
Product details
Technical specifications
Product details : APEX 13MM IMPACT SOCKET MULTI SPLINED
Technical specifications
Attributes
Square drive adapter
1/2
''
Square
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.57
excl. VAT
/
Each
£
22.28
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
APEXTOOL 10MM43 10MM 3/8 DRIVE SOCKET HEX MAG 43
FACOM SQUARE 3/4 M.230C1
APEXTOOL 13MM23 13MM 3/8 DRIVE SOCKET HEX LG 23
APEXTOOL 8MM23 8MM 3/8 DRIVE SOCKET BI HEX LG 23
APEXTOOL 12MM13 12MM 3/8 DRIVE SOCKET HEX 13
FACOM ECR SOCKET ADAPTOR 1/4'
APEXTOOL 10MM15-D 10MM 1/2 SQUARE DRIVE VDB HEX 15-D
FACOM SQUARE INTER. K.230B1
APEXTOOL BIT 3/8 SQUARE DRIVE SERVICE SZ-3-7-8MM
APEXTOOL 13MM15 13MM 1/2 DRIVE SOCKET HEX 15
APEXTOOL 17MM13 17MM 3/8 DRIVE SOCKET HEX 13
APEX BIT 1/4 SQ DRIVE SERVICE MPHTS-4
GEDORE 3/8DR9X12MMENDFITTNG 7612-01
APEXTOOL 10MM23 10MM 3/8 DRIVE SOCKET HEX LG 23
GEDORE 7612-02 1/2DR9X12ENDFITTING 7687900