References
Facom:ECR
Rubix:80028695
EAN:3148510226002



Documents
Product details : FACOM ECR SOCKET ADAPTOR 1/4'
Socket holder tip 1/4" - 1/4"
- Tip for use of 1/4"sockets with torque screwdrivers A.400 - A.440 - A.301MT - A.341MT.
- Length: 25 mm
Weight: 15 g. Standard: NF ISO 1173, ISO 1173
- Tip for use of 1/4"sockets with torque screwdrivers A.400 - A.440 - A.301MT - A.341MT.
- Length: 25 mm
Weight: 15 g. Standard: NF ISO 1173, ISO 1173
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Packaged dimensions (D x W x H) | 25x6x6 mm |
| Package weight | 9 g |
| Square drive adapter | 1/4 '' |
| Square | 6.35 mm |
Show UNSPSC/ECL@SS
£ 6.99 excl. VAT
/ Each
£ 8.39 incl. VAT
- In stock: Next day delivery
