Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in unions tube-tube type
Push-in Fitting - Connector
CAMOZZI Y PIECE 4MM PUSH FIT 7560-4
CAMOZZI Y PIECE 4MM PUSH FIT 7560-4
Push-in Fitting - Connector Camozzi
References
camozzi:
7560 4
rubix:
131A9133
Technical specifications
Connection 1
4
See all Specifications
Product details
Technical specifications
Product details : CAMOZZI Y PIECE 4MM PUSH FIT 7560-4
Technical specifications
Attributes
Connection 1
4
Connection 2
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.80
excl. VAT
/
Each
£
4.56
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
AVENTICS 2121406000
AVENTICS 2121104000
LEGRIS LF3000 FITTING 3116 12 00
SMC DMK6-04-C2 MULTI CONNECTOR + FITTINGS
FESTO 558668 PUSH-IN FITTING NPQM-D-G38-Q8-P10
MECALINE 853362 UNION ELBOW MM 6 MINI
MECALINE PUSH IN UNION 10MM 883906
SMC KQ2T06-04A MALE FITTING I 4 TUBE I 6 TUBE
MECALINE PUSH IN UNION 10MM-8MM 883907
MECALINE 853372 DIFF. DIAM. UNION TEE 4-3
SMC KQ2P-11 PLUG I 3/8 TUBE
LEGRIS LF3600 BRASS FITTING 3602 12 00
MECALINE STRAIGHT FITTING 6-8 853167
PEPPERL & FUCHS 667-7233 M12 SENSOR CONNECTOR
MECALINE UNION ELBOW 8 853172