Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in unions tube-tube type
Push-in Fitting - Connector
CAMOZZI TECHNOPOLYMER FITTING EQUAL TUBE Y 8MM TUBE
CAMOZZI TECHNOPOLYMER FITTING EQUAL TUBE Y 8MM TUBE
Push-in Fitting - Connector Camozzi
References
camozzi:
7560 8
rubix:
81176495
Technical specifications
Connection 1
8
See all Specifications
Product details
Technical specifications
Product details : CAMOZZI TECHNOPOLYMER FITTING EQUAL TUBE Y 8MM TUBE
Technical specifications
Attributes
Connection 1
8
Connection 2
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.44
excl. VAT
/
Each
£
5.33
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SMC KQ2U16-00A FITTING I 16 TUBE
MECALINE PUSH IN EQUAL TEE-10MM 883882
MECALINE 867660 ALL ST/ST PRESSURE GAUGE DIAM 100MM 1/2IN 0/16BAR
MECALINE 842880 STRAIGHT FITTING MM 10
CAMOZZI 10MM-8MMREDUCER 6580-10-8
MECALINE PLUG 8MM 853206
MECALINE 859085 DIFF. DIAM. UNION Y DOUBLE 3MM SINGLE 4MM
SMC KQ2P-09 PLUG 5/16 TUBE PACK OF 10
SMC KQ2R01-07A FITTING 1/4 TUBE 1/8 TUBE
LEGRIS LF3600 BRASS FITTING 3606 06 00
MECALINE PLUG 4MM 853204
MECALINE 853509 PRESSURE GAUGE ST/ST GLYCERINE 63MM DIA 1/4IN 0/6BAR
MECALINE 860055 SOCKET ELBOW 45 DEGREE MM 6
SMC KQ2E04-G01A1 BRASS FITTING G 1/8 THREAD I 4 TUBE
CAMOZZI PLASTIC PLUG 6900-8