References
Rubix:2605701
Product details : SMC MHZA2-6CM PARALLEL OPERATING AIR GRIPPER
The MHZ2 series is a standard type parallel air gripper, taking the place of the MHQ(G)2 series. A linear guide provides high rigidity and high accuracy. MHZ2 can operate under higher pressure even at a larger holding point and overhang. High degree of mounting precision is achieved and mounting repeatability is improved.
•Compact body
•Available in 6mm bore size
•Double acting or single acting available
•Four finger options available
•Five body options available
Action: C (Single Acting (N.C.))
Finger Option: Basic Style
Body Option: M (End Boss, M3 Port)
•Available in 6mm bore size
•Double acting or single acting available
•Four finger options available
•Five body options available
Action: C (Single Acting (N.C.))
Finger Option: Basic Style
Body Option: M (End Boss, M3 Port)
Technical specifications
Attributes
| Type | smc mhza2-6cm parallel operating air gripper |
|---|
Show UNSPSC/ECL@SS
£ 317.02 excl. VAT
/ Each
£ 380.42 incl. VAT
- Delivery usually within ( 19 ) days
