CAMOZZI CYLINDER-DBL ACTING-20 BORE-125 STROKE 25N2A20A125


Cylinder with piston rod Camozzi

References
camozzi:25N2A20A125
rubix:202A6388
brand logo
brand logo
Technical specifications
Cylinder diameter20 mm
Cylinder stroke125 mm
See all Specifications

Product details : CAMOZZI CYLINDER-DBL ACTING-20 BORE-125 STROKE 25N2A20A125


Technical specifications


Attributes
Cylinder diameter20 mm
Cylinder stroke125 mm
Min. temperature0 °C
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 93.56 excl. VAT
/ Each
£ 112.27 incl. VAT
  • Usually arrives within 14 working days