Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
CAMOZZI CYLINDER 24N2A20A080
CAMOZZI CYLINDER 24N2A20A080
Cylinder with piston rod Camozzi
References
camozzi:
24N2A20A080
rubix:
111A5180
Technical specifications
Cylinder diameter
20
mm
Cylinder stroke
80
mm
See all Specifications
Product details
Technical specifications
Product details : CAMOZZI CYLINDER 24N2A20A080
Technical specifications
Attributes
Cylinder diameter
20
mm
Cylinder stroke
80
mm
Min. temperature
0
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.29
excl. VAT
/
Each
£
72.35
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SMC JMGPM100TF-200 DUAL ROD CYLINDER
SMC CDG1BA25-90 AIR CYLINDER
SMC C85WE25-80 AIR CYLINDER
SMC CG5EA100TFSR-150 STAINLESS STEEL CYLINDER
SMC CDG1BN20TF-100Z AIR CYLINDER 20 STR 100
SMC CDG5EN32TFSR-75 STAINLESS STEEL CYLINDER
SMC C96SDT50-125 ISO 15552 CYLINDER
SMC CDJ2D16-45TZ-B AIR CYLINDER
SMC CDG1BN32-75SZ AIR CYLINDER 32 STR 75 SINGLE ACTING
SMC CDG3BN50-300F SHORT TYPE AIR CYLINDER
SMC CM2WB25TF-200Z DOUBLE ROD CYLINDER
SMC CD85WE12-160-B THROUGH ROD CYLINDER
MECALINE 879522 ROUNDLINE CYLINDER 20MM DIA/BORE STROKE 50MM
SMC CJPB6-5 PIN CYLINDER 6 BORE THREADED
SMC CDG1BA32-750Z AIR CYLINDER