• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Pneumatics(92,258)
  • Hydraulics(6,193)
  • Sealing technology(34)
  • Measurement and control technology(2,075)
  • Hose & Pipes(1,508)
  • Filtration and Care(451)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,295)
  • Compressed air preparation(5,102)
  • Pneumatic accessories(15,219)
  • Compressors and compr. air system(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Quick couplings
Pneumatic - Quick Release Coupling
PCL COUPLING FEMALE 1/2IN AC5JF

PCL COUPLING FEMALE 1/2IN AC5JF


Pneumatic - Quick Release Coupling PCL (Pneumatic Components)

References
pcl (pneumatic components):AC5JF
rubix:282274
brand logo
brand logo

Product details
Technical specifications

Product details : PCL COUPLING FEMALE 1/2IN AC5JF


Technical specifications


Attributes
No attributes to display for this product
£ 33.15 excl. VAT
/ Each
£ 39.78 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

PARKER QHPA54-G4X4-C QUICK COUPLINGRECTUS 1/4BSP MALE SOCK RED 21KAAW13MPN8MECALINE 884641 MINI COUPLING MALE PLUG -FEMALE G 3/8IN21KAIW10MPN0 CPL G1/8 FEMALE BSPP NBR BRLEGRIS 9087U06 17 PNEUMATIC FITTING MALE PROBE 5.5MM 6.35MM G3/8RECTUS MALE PLUG NPLTD 21SFAW10MXNPARKER PLUG 1/4 25SFAW13RXXLEGRIS REINFORCED PNEUMATIC QUICK CONNECT COUPLING, G 1/2 FEMALEMECALINE 894395 PLUG ISO C10 MALE CONNECTING 1/2RECTUS 3/8 BSP FEMALE PLUG 18SFIW17SXNMECALINE COUPLINGS ISO B12 MALE R1/4 736032RECTUS 13MM HOSE TAIL PLUG 23SFTF13SXNRECTUS 1/4BSP FEMALE COUPLG 13KAIW13MPXRECTUS 1/4 BSPT MALE PLUG 13SFAK13SXNRECTUS 1/4 BSP FEM CPLG DS 21KBIW13MPX

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories