PARKER QHPA54-G4X4-C QUICK COUPLING


Screw-to-Connect Quick Coupling - Series QHPA

References
parker hannifin:QHPA54-G4X4-C
rubix:389A6905
brand logo
brand logo
Technical specifications
Connection 11/2 in
MaterialSilver Plated Steel (Body)
StandardISO 14541
See all Specifications

Product details : PARKER QHPA54-G4X4-C QUICK COUPLING


Parker's Screw-to-Connect Quick Coupling Series QHPA is suitable for difficult applications. Series QHPA is a rugged coupling system with a modular construction in steel and a working pressure up to 450 bar.

Markets:
- Agriculture
- Construction
- Material handling

Features/Benefits:
- Self-locking threads and external seal to prevent accidental disconnection - Screw-to-Connect Coupling
- NBR seals and back-up ring in PTFE to withstand pressure impulsions
- Connectable under pressure up to 50 bar
- High resistance to mechanical and hydraulic shocks and also withstand vibrations
- Sleeve mounted on the male tip to protect the sealing area
- Three-part poppet style valve with a molded shaped seal to prevent seal washout at high flow rates

Applications:
- Agriculture and mobile equipment
- Rock hammers
- Forestry equipment
- Snow groomers
- Excavators
Body Size: 1/2"
Connection Thread Size: 1/2"
Connection Type: Female BSPP Thread – DIN 3852 Form Y
Division: High Pressure Connectors Europe Division
Fitting Type: Coupling
Hex Size: 30
Length: 73
Materials Of Construction: Steel, Silver Plated
Maximum Operating Pressure: 400
Maximum Operating Temperature: 110
Minimum Operating Temperature: -25
Outside Diameter: n/a
Seal Material: NBR
Size: 3
Version: n/a
Weight: 311

Technical specifications


Attributes
Connection 11/2 in
MaterialSilver Plated Steel (Body)
StandardISO 14541
Max. temperature110 °C
Min. temperature-25 °C
Max. service pressure400 bar
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days