Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Quick couplings
Pneumatic - Quick Release Coupling
MECALINE 894395 PLUG ISO C10 MALE CONNECTING 1/2
MECALINE 894395 PLUG ISO C10 MALE CONNECTING 1/2
MALE CYLINDRICAL THREAD ENDS - ISO C
References
mecaline:
894395
rubix:
253A0687
ean:
3660338468155
Technical specifications
Connection 1
G1/2
Material
Steel
Standard
ISO C
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 894395 PLUG ISO C10 MALE CONNECTING 1/2
Material: hardened zinc-plated steel. Flux diameter: 5.5 mm. ISO C10 profile. Pressure rating: 12 bar. Temperature: -20°C to +80°C.
Technical specifications
Attributes
Connection 1
G1/2
Material
Steel
Standard
ISO C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.94
excl. VAT
/
Each
£
7.13
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
LEGRIS 9421U06 08 PNEUMATIC FITTING, MALE ADAPTOR, 5.5 MM, 31.5 MM
MECALINE 884687 MULTI SOCKET PLUG HOSE ID 12
LEGRIS PNEUMATIC FITTING, STEM, MALE ADAPTOR, 5.5 MM, 31.5 MM
CEJN 103202202 COUPLING G 1/4IN FEM NBR - ESAFE
RECTUS 3/8BSP FEMALE COUPLG 25KAIW17MPN
PCL TAILPIECE 8MM AA7111
MECALINE 884705 HIGH FLOW PLUG HOSE ID 6
MECALINE 884698 HIGH FLOW PLUG MALE G 3/8IN
RECTUS PLUG FEM THREAD RED 21SFIW10MXN8
LEGRIS REINFORCED PNEUMATIC QUICK CONNECT COUPLING G 1/4 FEMALE
MECALINE 894378 COUPLINGS ISO C10 FEMALE CONNECTING 3/8
RECTUS 3/8 FEM THREAD PLUG 18SFIW13SXN
RECTUS 1/4BSP MALE SOCK BLU 21KAAW13MPN6
CEJN 103205202 NIPPLE G 1/4IN FEM
RECTUS 23KAIW17MPN COUPLING FEMALE THREAD 3/8 BSPP