Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
SMC KAL12-U04 ELECTROSTAT PROTECTION FITTING
SMC KAL12-U04 ELECTROSTAT PROTECTION FITTING
Pneumatic plug-in fitting SMC
References
smc:
KAL12-U04
rubix:
119A7845
manufacturer :
00058855
Product details
Technical specifications
Product details : SMC KAL12-U04 ELECTROSTAT PROTECTION FITTING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.79
excl. VAT
/
Each
£
8.15
incl. VAT
Delivery usually within (
19
) days
Select variants (3)
Add to cart
Check our products from related categories
SMC KQ2W08-01NS ONE-TOUCH FITTING
NORGREN M01470418 FITTING
SMC KQ2E16-G04N ONE-TOUCH FITTING
SMC KQP-23 FITTING
FESTO 186139 PUSH-IN L-FITTING QSLV-G1/4-6
SMC KQ2LE10-00N BULKHEAD MALE ELBOW
NORGREN C01541238 PFITC 12MM-R3/8 90 SWIV ELBOW
MECALINE 858886 LONG MALE 90 ELBOW MM 6 G1/8IN
LEGRIS 3MM PUSH IN TEE 3104 03 00
FESTO 190665 PUSH-IN L-FITTING, LONG QSLL-G1/2-16
SMC KQ2L12-02AS-X35 ONE-TOUCH FITTING
NORGREN 102470618 PFIT 6MM-G1/8 90 DEGREE
NORGREN 101470628 PFIT 6MM-R1/4 90D SWI ELB ADPT
FESTO 133086 PUSH-IN Y-FITTING
FESTO 133084 PUSH-IN Y-FITTING