Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 858886 LONG MALE 90 ELBOW MM 6 G1/8IN
MECALINE 858886 LONG MALE 90 ELBOW MM 6 G1/8IN
PARALLEL MALE 90° ELBOW LONG
References
mecaline:
858886
rubix:
216A1659
ean:
3660338139567
Technical specifications
Material
Polymer Body
Connection 1
3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858886 LONG MALE 90 ELBOW MM 6 G1/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Polymer Body
Connection 1
3/8
Connection 2
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.21
excl. VAT
/
Each
£
2.65
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Check our products from related categories
FESTO 533231 PUSH-IN L-FITTING QBL-M5-1/4-U-M
SMC DE10-00 FITTING
SMC KQ2UD06-01AS-X35 ONE-TOUCH FITTING
SMC KQH07-32 MALE CONN 1/4 TUBE-10/32UNF M5
SMC KQ2L04-01A 1/8 MALE TO 4MM ELBOW PUSH
SMC KQ2Y04-M5A-X35 ONE-TOUCH FITTING
SMC KQ2S16-G04N ONE-TOUCH FITTING
NORGREN 101671238 PFIT 12MM-R3/8 SWIVEL TEE ADPT
SMC KQB2T04-06 ONE-TOUCH FITTING
FESTO 153379 PUSH-IN X CONNECTOR QSMX-4
NORGREN 101470518 PFIT 5MM-R1/8 90 SWI ELB ADPT
FESTO 130698 PUSH-IN CONNECTOR QS-12H-10-20
SMC LQ3-4P13-1 HIGH PURITY FLUOROPOLYMER FITTING
FESTO 190664 PUSH-IN L-FITTING, LONG QSLL-1/2-10
AVENTICS 1823373071