FESTO 190665 PUSH-IN L-FITTING, LONG QSLL-G1/2-16
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSLL-G1/2-16
Rubix:133A2173
Manufacturer :190665
EAN:4052568042974

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/2 |
Documents
Product details : FESTO 190665 PUSH-IN L-FITTING, LONG QSLL-G1/2-16
Push-in L-fitting, long QSLL-G1/2-16 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=10 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 164,4 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/2 |
| Profile | standard |
| Connection 2 | 16 |
Show UNSPSC/ECL@SS
£ 11.79 excl. VAT
/ Each
£ 14.15 incl. VAT
- Delivery usually within ( 2 ) days