Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
SMC KSL10-U02 ROTARY ELBOW 10MM-UNI 1/4
SMC KSL10-U02 ROTARY ELBOW 10MM-UNI 1/4
Pneumatic plug-in fitting SMC
References
smc:
KSL10-U02
rubix:
119A3320
manufacturer :
00002351
Product details
Technical specifications
Product details : SMC KSL10-U02 ROTARY ELBOW 10MM-UNI 1/4
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.84
excl. VAT
/
Each
£
32.21
incl. VAT
Delivery usually within (
27
) days
Add to cart
Check our products from related categories
FESTO 130740 PUSH-IN L-CONNECTOR QSL-4-100
FESTO 8085715 PLUG CONNECTOR NPQR-L-Q16-E
SMC KQ2S16-03NS
SMC KQ2LF06-01N NICKEL BRASS FITTING 1/8 FEMALE THREAD 6 TUBE
SMC KQ2F08-G02A BRASS FITTING G 1/4 FEMALE THREAD I 8 TUBE
SMC KQH12-U03 FITTING
MECALINE 859961 UNION TRIPLE MM 4
SMC KQ2LF04-M5N ONE-TOUCH FITTING
FESTO 153229 MULTIPLE DISTRIBUTOR QSLV3-3/8-12
NORGREN C02471228 PFITC 12MM-G1/4 90 SWIV ELBOW
FESTO 153073 PUSH-IN L-CONNECTOR QSL-10
SMC KQB2W12-G04 ONE-TOUCH FITTING
SMC KJU06-M5 FITTING
SMC KQ2K10-02AP ONE-TOUCH FITTING
NORGREN 431651548 15MM X 1/2 TEE ADAPT MALE