Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 130740 PUSH-IN L-CONNECTOR QSL-4-100
FESTO 130740 PUSH-IN L-CONNECTOR QSL-4-100
Push-in L-Connector
References
festo:
QSL-4-100
rubix:
116A6612
manufacturer :
130740
ean:
4052568024611
Technical specifications
Material
PBT
Connection 1
4 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 130740 PUSH-IN L-CONNECTOR QSL-4-100
Push-in L-connector QSL-4-100 Size=Standard, Nominal size=2,3 mm, Assembly Position=Any, Container size=100, Design structure=Push/pull principle
Technical specifications
Attributes
Logistic Weight
5,51
g
Material
PBT
Connection 1
4 mm
Profile
QSL
Connection 2
4 mm
Min. temperature
-10
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
229.00
excl. VAT
/ 100
pieces
£
274.80
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC KQG2U12-16 STAINLESS STEEL ONE-TOUCH FITTING
NORGREN 100600600 PFIT 6MM TEE CONNECTOR
NORGREN C01670628 PFITC 6MM-R1/4 SWIVEL TEE
SMC KPP-06 FITTING
AVENTICS 2123214000
FESTO 2151 QUICK COUPLING PLUG KS4-CK-6
FESTO 133036 BLANKING PLUG
NORGREN 102670418 PFIT 4MM-G1/8 SWIVEL T-ADAPTER
SMC KQ2W08-02A ONE-TOUCH FITTING
FESTO 8030258 T-FITTING
LEGRIS LF3000 FITTING 3139 06 00
SMC KQ2W08-02AS BRASS FITTING 1/4 MALE THREAD I 8 TUBE
NORGREN 102471248 PFIT 12MM-G1/2 90 SWI ELB ADPT
SMC KRL08-00 FITTING
SMC JT20 FLOATING JOINT