References
SMC:KQ2L06-M5A-X35
Rubix:118A4323
Manufacturer :KQ2L06-M5A-X35
EAN:3618036058017



Technical specifications
| Material | c3604, pbt, pp, 303 stainless steel |
|---|---|
| Connection 1 | 6 mm |
Documents
Product details : SMC KQ2L06-M5A-X35 ONE-TOUCH FITTING
KQ2L SMC male elbow fittings are quick and easy to install in a pneumatic fitting. These KQ2L male elbows are also more compact design and can therefore be used in a limited space. Male elbow fittings are used for female thread conduits at a right angle. The new KQ2 product line is simpler than previous models with improved insertion and removal force
Strengths
Low force required for attachment and removal
Compact size for use in smaller spaces
Compact size for use in smaller spaces
Applications
Can be used under a wide range of low vacuum pressures to 1 Mpa
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Material | c3604, pbt, pp, 303 stainless steel |
| Connection 1 | 6 mm |
| Profile | kq2l |
| Connection 2 | m5 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 41.30 excl. VAT
/ 10 pieces
£ 49.56 incl. VAT
- In stock: Next day delivery