• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Pneumatics(90,877)
  • Hydraulics(5,981)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,297)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,240)
  • Compressed air preparation(4,636)
  • Pneumatic accessories(15,007)
  • Compressors and compr. air system(261)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Sensors
Optical sensors
SICK VTE18-4P4240 PHOTOELECTRIC SENSOR

SICK VTE18-4P4240 PHOTOELECTRIC SENSOR

Optical sensors SICK

See technical information
References
SICK:VTE18-4P4240
Rubix:210A4739
brand logo
brand logo

Product details : SICK VTE18-4P4240 PHOTOELECTRIC SENSOR


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 129.68 excl. VAT
/ Each
£ 155.62 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

SICK GL10-P4211 PHOTOELECTRIC SENSOR RETROREFLECTIVE 15M RANGE PNPOMRON E3JK-RR12-2M PHOTOELECTRIC SENSORPEP FUCH RLK39-54/31/40A/116 RLK39-54/31/40A/116 P+F PHOTOELECTRIC SENFESTO 537695 TRANSMITTER SOEG-S-M18W-S-LSICK WL12G-3O2431 SENSORFESTO 552838 FIBRE-OPTIC CABLESICK VTE18-4P2240 PHOTOELECTRIC SENSOR, 3-170MM RANGESICK 1016932 PHOTO CELL WT24-2R210SICK WTB8-P2211 SENSORFESTO 552796 FIBRE-OPTIC UNITFESTO 537703 TRANSMITTER SOEG-S-M18-S-LFUSION LUMINAIRES DLNPC 10A NIPPLE HEADED THERMAL PHOTOCELL (L)50 MM XFESTO 537690 DIFFUSE SENSOR SOEG-RTH-M18W-PS-S-2LFESTO 537707 DIFFUSE SENSOR SOEG-RTH-M18-NS-S-2LSCHNEIDER PES M18 TRANSMITTER XUB2AKSNL2T
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap