Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Hydraulic hoses
Constant pressure hose
PARKER HOSE 1MTR 801PLUS-8-BLU-RL
PARKER HOSE 1MTR 801PLUS-8-BLU-RL
Constant pressure hose Parker Hannifin
References
parker hannifin:
801PLUS-8-BLU-RL
rubix:
152A6775
manufacturer :
801PLUS-8-BLU-RL
Technical specifications
Inner diameter
12.7
mm
See all Specifications
Product details
Technical specifications
Product details : PARKER HOSE 1MTR 801PLUS-8-BLU-RL
Technical specifications
Attributes
Inner diameter
12.7
mm
Min. temperature
-40
°C
Max. temperature
100
°C
Max. service pressure
21
bar
Outer diameter
19.4
mm
Bend radius
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.01
excl. VAT
/
Metre
£
24.01
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
LEGRIS PE TUBING 1015Y06F01
GATES ENVIROFLUID HOSE 10EFG6K
LEGRIS PE TUBING 1015Y08F10
SKF WVN715-RO4X0.85 TUBE,PA12H 4,0X 0,85 NATUR GREASE TUBE
GATES HOSE 16EFG5K
LEGRIS 5M FEP TUBE 1005T08 00
PARKER 421SN-5 POLYMER HOSE
PARKER HYDRAULIC HOSE 301SN-12
LEGRIS TUBE FERRULE 1827-06-00
LEGRIS 25M TEFLON TUBE 1025T06 00
LEGRIS PE TUBING 1015Y06F04
LEGRIS 25M BRAIDED PVC HOSE 1025V23 00 15
LEGRIS PE TUBING 1075Y12F10
LEGRIS PE TUBING 1015Y10F03
LEGRIS 1025U08V01 ANTI-SPARK TUBING 8 X 5.5 BLACK 25M