Pressure Regulating Valve
Logistic Weight | 5 g |
---|---|
Inner diameter | 2.3 mm |
Min. temperature | -60 °C |
Max. temperature | 80 °C |
Max. service pressure | 72 bar |
Outer diameter | 4 mm |
Material thickness | 0,85 mm |
Bend radius | 38 mm |
Material | Polyamide |
No-burst pressure | 216 bar |
Usually arrives within 14 working days