No-Skive Hose
Inner diameter | 7.9 mm |
---|---|
Min. temperature | -40 °C |
Max. temperature | 100 °C |
Max. service pressure | 215 bar |
Interior diameter (inch) | 5/16 '' |
Exterior diameter (inch) | 0,590 '' |
Outer diameter | 15 mm |
Bend radius | 115 mm |
Material | NBR;Steel Wire;Synthetic Rubber |
Usually arrives within 14 working days